Skip to content Skip to navigation menu
APG Gearmotor

6AP4020230

APG Gearmotor
Item #101877144
  • Size 6
  • Class 2
  • Double Reduction
  • 40 HP
  • 7.59:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Double Reduction
  • 40 HP
  • 7.59:1 Ratio
Frame 326TY
Box Length 12.88 in
Service Class Class 2
Ratio 7.59:1
Motor HP 40 hp
Output RPM @ 1750 rpm Input 230 rpm
Output (Shaft or Bore) Size 2 3/8 in
Unit Size 6
Reduction Type Double Reduction
Box Height 16.29 in
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Box Width 12 in
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Output Configuration Inline Shaft
Weight 760.0 LB
EAN or UPC 887726172255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison