Skip to content Skip to navigation menu
APG Gearmotor

6AP4020280

APG Gearmotor
Item #101891428
  • Size 6
  • Class 2
  • Double Reduction
  • 40 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Double Reduction
  • 40 HP
  • 6.20:1 Ratio
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Reduction Type Double Reduction
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 280 rpm
Box Height 16.29 in
Output (Shaft or Bore) Size 2 3/8 in
Box Length 12.88 in
Box Width 12 in
Motor HP 40 hp
Ratio 6.20:1
Service Class Class 2
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Unit Size 6
Frame 326TY
Weight 760.0 LB
EAN or UPC 887726172262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison