- Size 6
- Class 2
- Double Reduction
- 40 HP
- 5.06:1 Ratio
| Unit Size | 6 |
| Base to Shaft Center Height w/Std. Base Kit | 9.85 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.00 x 10.26 |
| Motor HP | 40 hp |
| Box Height | 16.29 in |
| Service Class | Class 2 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Frame | 326TY |
| Reduction Type | Double Reduction |
| Box Length | 12.88 in |
| Box Width | 12 in |
| Ratio | 5.06:1 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Configuration | Inline Shaft |
| Weight | 760.0 LB |
| EAN or UPC | 887726172279 |

