Skip to content Skip to navigation menu
APG Gearmotor

6AP4030155

APG Gearmotor
Item #101891800
  • Size 7
  • Class 3
  • Double Reduction
  • 40 HP
  • 11.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 3
  • Double Reduction
  • 40 HP
  • 11.4:1 Ratio
Box Height 21.65 in
Output Configuration Inline Shaft
Frame 326TY
Box Width 18 1/4 in
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Output (Shaft or Bore) Size 2 7/8 in
Box Length 16.12 in
Service Class Class 3
Unit Size 7
Motor HP 40 hp
Reduction Type Double Reduction
Ratio 11.4:1
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Output RPM @ 1750 rpm Input 155 rpm
Weight 970.0 LB
EAN or UPC 887726172385
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison