Skip to content Skip to navigation menu
APG Gearmotor

6AP4030280

APG Gearmotor
Item #101891083
  • Size 7
  • Class 3
  • Double Reduction
  • 40 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 3
  • Double Reduction
  • 40 HP
  • 6.20:1 Ratio
Reduction Type Double Reduction
Output Configuration Inline Shaft
Ratio 6.20:1
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Service Class Class 3
Motor HP 40 hp
Box Length 16.12 in
Output RPM @ 1750 rpm Input 280 rpm
Frame 326TY
Box Width 18 1/4 in
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Box Height 21.65 in
Output (Shaft or Bore) Size 2 7/8 in
Unit Size 7
Weight 970.0 LB
EAN or UPC 887726172415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison