- Size 7
- Class 3
- Single Reduction
- 40 HP
- 1.84:1 Ratio
| Ratio | 1.84:1 |
| Service Class | Class 3 |
| Box Height | 20.06 in |
| Reduction Type | Single Reduction |
| Output Configuration | Inline Shaft |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Motor HP | 40 hp |
| Bolt Centers w/ Std. Base Kit (in) | 10.12 x 15.62 |
| Base to Shaft Center Height w/Std. Base Kit | 6.62 in |
| Frame | 326TY |
| Box Length | 12 1/2 in |
| Unit Size | 7 |
| Output RPM @ 1750 rpm Input | 950 rpm |
| Box Width | 18 1/4 in |
| Weight | 840.0 LB |
| EAN or UPC | 887726172477 |

