- Size 7
- Class 1
- Single Reduction
- 50 HP
- 2.25:1 Ratio
| Output (Shaft or Bore) Size | 2 1/4 in |
| Unit Size | 7 |
| Base to Shaft Center Height w/Std. Base Kit | 6.62 in |
| Reduction Type | Single Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 10.12 x 15.62 |
| Output Configuration | Inline Shaft |
| Motor HP | 50 hp |
| Ratio | 2.25:1 |
| Box Length | 12 1/2 in |
| Box Width | 18 1/4 in |
| Service Class | Class 1 |
| Output RPM @ 1750 rpm Input | 780 rpm |
| Box Height | 20.06 in |
| Frame | 326TY |
| Weight | 830.0 LB |
| EAN or UPC | 887726172644 |

