Skip to content Skip to navigation menu
APG Gearmotor

6AP5020280

APG Gearmotor
Item #101890379
  • Size 7
  • Class 2
  • Double Reduction
  • 50 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 2
  • Double Reduction
  • 50 HP
  • 6.20:1 Ratio
Motor HP 50 hp
Service Class Class 2
Reduction Type Double Reduction
Box Width 18 1/4 in
Output (Shaft or Bore) Size 2 7/8 in
Ratio 6.20:1
Output Configuration Inline Shaft
Box Height 21.65 in
Frame 326TY
Unit Size 7
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Output RPM @ 1750 rpm Input 280 rpm
Box Length 16.12 in
Weight 975.0 LB
EAN or UPC 887726172750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison