Skip to content Skip to navigation menu
APG Gearmotor

6AP5030950

APG Gearmotor
Item #101891510
  • Size 7
  • Class 3
  • Single Reduction
  • 50 HP
  • 1.84:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 3
  • Single Reduction
  • 50 HP
  • 1.84:1 Ratio
Reduction Type Single Reduction
Ratio 1.84:1
Output (Shaft or Bore) Size 2 1/4 in
Frame 326TY
Base to Shaft Center Height w/Std. Base Kit 6.62 in
Box Width 18 1/4 in
Output Configuration Inline Shaft
Motor HP 50 hp
Output RPM @ 1750 rpm Input 950 rpm
Box Length 12 1/2 in
Bolt Centers w/ Std. Base Kit (in) 10.12 x 15.62
Unit Size 7
Box Height 20.06 in
Service Class Class 3
Weight 840.0 LB
EAN or UPC 887726172965
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison