Skip to content Skip to navigation menu
APG Gearmotor

6AP6010950

APG Gearmotor
Item #101891809
  • Size 7
  • Class 1
  • Single Reduction
  • 60 HP
  • 1.84:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 1
  • Single Reduction
  • 60 HP
  • 1.84:1 Ratio
Box Length 12 1/2 in
Output (Shaft or Bore) Size 2 1/4 in
Output RPM @ 1750 rpm Input 950 rpm
Ratio 1.84:1
Bolt Centers w/ Std. Base Kit (in) 10.12 x 15.62
Base to Shaft Center Height w/Std. Base Kit 6.62 in
Box Height 21.07 in
Service Class Class 1
Output Configuration Inline Shaft
Reduction Type Single Reduction
Motor HP 60 hp
Unit Size 7
Frame 365TY
Box Width 18 1/4 in
Weight 1090.0 LB
EAN or UPC 887726173122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison