Skip to content Skip to navigation menu
APG Gearmotor

6AP6020280

APG Gearmotor
Item #101891155
  • Size 7
  • Class 2
  • Double Reduction
  • 60 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 2
  • Double Reduction
  • 60 HP
  • 6.20:1 Ratio
Output (Shaft or Bore) Size 2 7/8 in
Box Height 21.65 in
Service Class Class 2
Frame 365TY
Ratio 6.20:1
Box Width 18 1/4 in
Box Length 16.12 in
Unit Size 7
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Motor HP 60 hp
Output Configuration Inline Shaft
Reduction Type Double Reduction
Output RPM @ 1750 rpm Input 280 rpm
Weight 1230.0 LB
EAN or UPC 887726173221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison