Skip to content Skip to navigation menu
APG Gearmotor

6AP7520155

APG Gearmotor
Item #101890461
  • Size 8
  • Class 2
  • Double Reduction
  • 75 HP
  • 11.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 2
  • Double Reduction
  • 75 HP
  • 11.4:1 Ratio
Box Height 24.36 in
Output (Shaft or Bore) Size 3 5/8 in
Frame 365TY
Unit Size 8
Output Configuration Inline Shaft
Ratio 11.4:1
Reduction Type Double Reduction
Motor HP 75 hp
Output RPM @ 1750 rpm Input 155 rpm
Box Length 18.62 in
Service Class Class 2
Box Width 18 1/4 in
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Weight 1470.0 LB
EAN or UPC 887726173610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison