- Size 7
- Class 2
- Double Reduction
- 75 HP
- 9.30:1 Ratio
| Output RPM @ 1750 rpm Input | 190 rpm |
| Frame | 365TY |
| Unit Size | 7 |
| Output Configuration | Inline Shaft |
| Ratio | 9.30:1 |
| Box Length | 16.12 in |
| Motor HP | 75 hp |
| Bolt Centers w/ Std. Base Kit (in) | 13.75 x 15.62 |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Reduction Type | Double Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
| Box Height | 21.65 in |
| Box Width | 18 1/4 in |
| Service Class | Class 2 |
| Weight | 1230.0 LB |
| EAN or UPC | 887726173627 |

