Skip to content Skip to navigation menu
APG Gearmotor

AP0330056

APG Gearmotor
Item #101917354
  • Size 5
  • Class 3
  • Triple Reduction
  • 3 HP
  • 31.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Triple Reduction
  • 3 HP
  • 31.4:1 Ratio
Output RPM @ 1750 rpm Input 56 rpm
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Box Height 12.29 in
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Output (Shaft or Bore) Size 2 in
Unit Size 5
Motor HP 3 hp
Service Class Class 3
Ratio 31.4:1
Reduction Type Triple Reduction
Box Width 12 1/4 in
Output Configuration Inline Shaft
Box Length 10.31 in
Frame FE146P
Weight 250.0 LB
EAN or UPC 782475373963
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison