Skip to content Skip to navigation menu
APG Gearmotor

AP0330068

APG Gearmotor
Item #101932402
  • Size 5
  • Class 3
  • Double Reduction
  • 3 HP
  • 25.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Double Reduction
  • 3 HP
  • 25.6:1 Ratio
Unit Size 5
Reduction Type Double Reduction
Motor HP 3 hp
Output (Shaft or Bore) Size 2 in
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Box Width 12 1/4 in
Box Length 10.31 in
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Box Height 12.29 in
Service Class Class 3
Ratio 25.6:1
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 68 rpm
Frame FE146P
Weight 210.0 LB
EAN or UPC 782475373970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison