Skip to content Skip to navigation menu
APG Gearmotor

AP0520420

APG Gearmotor
Item #101905330
  • Size 3
  • Class 2
  • Double Reduction
  • 5 HP
  • 4.13:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 3
  • Class 2
  • Double Reduction
  • 5 HP
  • 4.13:1 Ratio
Ratio 4.13:1
Output (Shaft or Bore) Size 1 1/4 in
Box Length 8 1/4 in
Reduction Type Double Reduction
Service Class Class 2
Box Width 8 in
Frame FE147P
Bolt Centers w/ Std. Base Kit (in) 7 x 7.12
Box Height 8 3/4 in
Motor HP 5 hp
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 420 rpm
Base to Shaft Center Height w/Std. Base Kit 5.37 in
Unit Size 3
Weight 140.0 LB
EAN or UPC 782475374427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison