Skip to content Skip to navigation menu
APG Gearmotor

AP0521430

APG Gearmotor
Item #101918847
  • Size 3
  • Class 2
  • Single Reduction
  • 5 HP
  • 1.22:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 3
  • Class 2
  • Single Reduction
  • 5 HP
  • 1.22:1 Ratio
Output (Shaft or Bore) Size 1 1/8 in
Output Configuration Inline Shaft
Box Height 8 1/2 in
Box Width 8 in
Bolt Centers w/ Std. Base Kit (in) 5.62 x 7.12
Output RPM @ 1750 rpm Input 1430 rpm
Base to Shaft Center Height w/Std. Base Kit 2.51 in
Service Class Class 2
Unit Size 3
Motor HP 5 hp
Ratio 1.22:1
Box Length 6.62 in
Reduction Type Single Reduction
Frame FE147P
Weight 130.0 LB
EAN or UPC 782475374472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison