- Size 4
- Class 3
- Double Reduction
- 5 HP
- 14.0:1 Ratio
| Ratio | 14.0:1 |
| Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
| Output RPM @ 1750 rpm Input | 125 rpm |
| Output Configuration | Inline Shaft |
| Box Width | 8 1/4 in |
| Reduction Type | Double Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 7.88 x 7 |
| Box Length | 9 in |
| Service Class | Class 3 |
| Motor HP | 5 hp |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Frame | FE147P |
| Unit Size | 4 |
| Box Height | 10.03 in |
| Weight | 150.0 LB |
| EAN or UPC | 782475374571 |

