Skip to content Skip to navigation menu
APG Gearmotor

AP0530640

APG Gearmotor
Item #101917357
  • Size 4
  • Class 3
  • Single Reduction
  • 5 HP
  • 2.76:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 3
  • Single Reduction
  • 5 HP
  • 2.76:1 Ratio
Base to Shaft Center Height w/Std. Base Kit 2.55 in
Ratio 2.76:1
Service Class Class 3
Box Length 7.62 in
Output (Shaft or Bore) Size 1 1/8 in
Motor HP 5 hp
Unit Size 4
Box Width 8 1/4 in
Box Height 8.94 in
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 640 rpm
Reduction Type Single Reduction
Bolt Centers w/ Std. Base Kit (in) 6.5 x 7
Frame FE147P
Weight 130.0 LB
EAN or UPC 782475374625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison