Skip to content Skip to navigation menu
APG Gearmotor

AP0820030

APG Gearmotor
Item #101916133
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 57.7:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 57.7:1 Ratio
Box Length 12.88 in
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Output Configuration Inline Shaft
Service Class Class 2
Ratio 57.7:1
Box Width 12 in
Unit Size 6
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Frame 184TY
Output RPM @ 1750 rpm Input 30 rpm
Output (Shaft or Bore) Size 2 3/8 in
Reduction Type Triple Reduction
Motor HP 7.5 hp
Box Height 15.66 in
Weight 370.0 LB
EAN or UPC 782476628109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison