Skip to content Skip to navigation menu
APG Gearmotor

AP0820037

APG Gearmotor
Item #101918849
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 47.1:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 47.1:1 Ratio
Output (Shaft or Bore) Size 2 3/8 in
Output RPM @ 1750 rpm Input 37 rpm
Motor HP 7.5 hp
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Box Length 12.88 in
Reduction Type Triple Reduction
Service Class Class 2
Box Height 15.66 in
Box Width 12 in
Frame 184TY
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Ratio 47.1:1
Output Configuration Inline Shaft
Unit Size 6
Weight 370.0 LB
EAN or UPC 782475374953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison