Skip to content Skip to navigation menu
APG Gearmotor

AP0820045

APG Gearmotor
Item #101918031
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 38.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Triple Reduction
  • 7.5 HP
  • 38.4:1 Ratio
Output Configuration Inline Shaft
Reduction Type Triple Reduction
Box Width 12 in
Frame 184TY
Box Length 12.88 in
Ratio 38.4:1
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Output (Shaft or Bore) Size 2 3/8 in
Unit Size 6
Service Class Class 2
Box Height 15.66 in
Output RPM @ 1750 rpm Input 45 rpm
Motor HP 7 1/2 hp
Weight 370.0 LB
EAN or UPC 782476607807
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison