Skip to content Skip to navigation menu
APG Gearmotor

AP0820420

APG Gearmotor
Item #101920775
  • Size 3
  • Class 2
  • Double Reduction
  • 7.5 HP
  • 4.13:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 3
  • Class 2
  • Double Reduction
  • 7.5 HP
  • 4.13:1 Ratio
Box Length 8 1/4 in
Motor HP 7.5 hp
Unit Size 3
Output RPM @ 1750 rpm Input 420 rpm
Frame 184TY
Box Height 9 3/4 in
Reduction Type Double Reduction
Bolt Centers w/ Std. Base Kit (in) 7 x 7.12
Output (Shaft or Bore) Size 1 1/4 in
Box Width 8 in
Ratio 4.13:1
Service Class Class 2
Base to Shaft Center Height w/Std. Base Kit 5.37 in
Output Configuration Inline Shaft
Weight 210.0 LB
EAN or UPC 782475375004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison