Skip to content Skip to navigation menu
APG Gearmotor

AP0830056

APG Gearmotor
Item #101921437
  • Size 6
  • Class 3
  • Triple Reduction
  • 7.5 HP
  • 31.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 3
  • Triple Reduction
  • 7.5 HP
  • 31.4:1 Ratio
Output Configuration Inline Shaft
Box Length 12.88 in
Reduction Type Triple Reduction
Box Height 15.66 in
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Ratio 31.4:1
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Output RPM @ 1750 rpm Input 56 rpm
Output (Shaft or Bore) Size 2 3/8 in
Service Class Class 3
Unit Size 6
Motor HP 7 1/2 hp
Box Width 12 in
Frame 184TY
Weight 400.0 LB
EAN or UPC 782475375134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison