Skip to content Skip to navigation menu
APG Gearmotor

AP0830350

APG Gearmotor
Item #101946706
  • Size 4
  • Class 3
  • Double Reduction
  • 7.5 HP
  • 5.06:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 3
  • Double Reduction
  • 7.5 HP
  • 5.06:1 Ratio
Box Height 10.19 in
Base to Shaft Center Height w/Std. Base Kit 6.17 in
Output Configuration Inline Shaft
Reduction Type Double Reduction
Frame 184TY
Bolt Centers w/ Std. Base Kit (in) 7.88 x 7
Box Width 8 1/4 in
Box Length 9 in
Unit Size 4
Service Class Class 3
Output RPM @ 1750 rpm Input 350 rpm
Ratio 5.06:1
Output (Shaft or Bore) Size 1 5/8 in
Motor HP 7 1/2 hp
Weight 230.0 LB
EAN or UPC 782476607760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison