Skip to content Skip to navigation menu
APG Gearmotor

AP0830420

APG Gearmotor
Item #101916207
  • Size 4
  • Class 3
  • Double Reduction
  • 7.5 HP
  • 4.13:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 3
  • Double Reduction
  • 7.5 HP
  • 4.13:1 Ratio
Output (Shaft or Bore) Size 1 5/8 in
Output RPM @ 1750 rpm Input 420 rpm
Box Height 10.19 in
Bolt Centers w/ Std. Base Kit (in) 7.88 x 7
Unit Size 4
Frame 184TY
Motor HP 7 1/2 hp
Box Length 9 in
Reduction Type Double Reduction
Output Configuration Inline Shaft
Box Width 8 1/4 in
Service Class Class 3
Ratio 4.13:1
Base to Shaft Center Height w/Std. Base Kit 6.17 in
Weight 230.0 LB
EAN or UPC 782476608149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison