- Size 4
- Class 3
- Single Reduction
- 7.5 HP
- 1.22:1 Ratio
| Output Configuration | Inline Shaft |
| Service Class | Class 3 |
| Box Length | 7.62 in |
| Box Height | 10.2 in |
| Frame | 184TY |
| Unit Size | 4 |
| Box Width | 8 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 7 |
| Base to Shaft Center Height w/Std. Base Kit | 2.55 in |
| Output RPM @ 1750 rpm Input | 1430 rpm |
| Reduction Type | Single Reduction |
| Ratio | 1.22:1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Motor HP | 7 1/2 hp |
| Weight | 200.0 LB |
| EAN or UPC | 782475375257 |

