Skip to content Skip to navigation menu
APG Gearmotor

AP1010013

APG Gearmotor
Item #101921438
  • Size 7
  • Class 1
  • Triple Reduction
  • 10 HP
  • 129.7:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 1
  • Triple Reduction
  • 10 HP
  • 129.7:1 Ratio
Service Class Class 1
Frame 210TY
Unit Size 7
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Reduction Type Triple Reduction
Box Length 16.12 in
Box Width 18 1/4 in
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Ratio 129.7:1
Output Configuration Inline Shaft
Box Height 21.65 in
Motor HP 10 hp
Output (Shaft or Bore) Size 2 7/8 in
Output RPM @ 1750 rpm Input 13.5 rpm
Weight 660.0 LB
EAN or UPC 782475375264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison