Skip to content Skip to navigation menu
APG Gearmotor

AP1020013

APG Gearmotor
Item #101916874
  • Size 8
  • Class 2
  • Triple Reduction
  • 10 HP
  • 129.7:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 2
  • Triple Reduction
  • 10 HP
  • 129.7:1 Ratio
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Motor HP 10 hp
Frame 210TY
Box Width 18 1/4 in
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Output (Shaft or Bore) Size 3 5/8 in
Reduction Type Triple Reduction
Ratio 129.7:1
Unit Size 8
Box Height 24.36 in
Output RPM @ 1750 rpm Input 13.5 rpm
Service Class Class 2
Box Length 18.62 in
Weight 920.0 LB
EAN or UPC 782475375493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison