Skip to content Skip to navigation menu
APG Gearmotor

AP1510068

APG Gearmotor
Item #101919115
  • Size 6
  • Class 1
  • Double Reduction
  • 15 HP
  • 25.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 1
  • Double Reduction
  • 15 HP
  • 25.6:1 Ratio
Motor HP 15 hp
Frame 215TY
Service Class Class 1
Output (Shaft or Bore) Size 2 3/8 in
Output RPM @ 1750 rpm Input 68 rpm
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Output Configuration Inline Shaft
Box Height 15.66 in
Box Width 12 in
Reduction Type Double Reduction
Unit Size 6
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Ratio 25.6:1
Box Length 12.88 in
Weight 410.0 LB
EAN or UPC 782475377367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison