- Size 4
- Class 1
- Single Reduction
- 15 HP
- 1.50:1 Ratio
| Motor HP | 15 hp |
| Box Length | 7.62 in |
| Output Configuration | Inline Shaft |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 7 |
| Ratio | 1.50:1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 1170 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2.55 in |
| Frame | 215TY |
| Box Height | 10.82 in |
| Box Width | 8 1/4 in |
| Service Class | Class 1 |
| Unit Size | 4 |
| Reduction Type | Single Reduction |
| Weight | 270.0 LB |
| EAN or UPC | 782475377503 |

