Skip to content Skip to navigation menu
APG Gearmotor

AP1520056

APG Gearmotor
Item #101918861
  • Size 7
  • Class 2
  • Triple Reduction
  • 15 HP
  • 31.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 2
  • Triple Reduction
  • 15 HP
  • 31.4:1 Ratio
Ratio 31.4:1
Reduction Type Triple Reduction
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Box Length 16.12 in
Box Width 18 1/4 in
Box Height 21.65 in
Motor HP 15 hp
Output RPM @ 1750 rpm Input 56 rpm
Service Class Class 2
Output (Shaft or Bore) Size 2 7/8 in
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Output Configuration Inline Shaft
Frame 215TY
Unit Size 7
Weight 690.0 LB
EAN or UPC 782475377589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison