- Size 5
- Class 2
- Single Reduction
- 15 HP
- 1.50:1 Ratio
| Bolt Centers w/ Std. Base Kit (in) | 7.44 x 10.76 |
| Service Class | Class 2 |
| Base to Shaft Center Height w/Std. Base Kit | 3.3 in |
| Box Length | 8.69 in |
| Reduction Type | Single Reduction |
| Output RPM @ 1750 rpm Input | 1170 rpm |
| Box Width | 12 1/4 in |
| Unit Size | 5 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Frame | 215TY |
| Motor HP | 15 hp |
| Box Height | 12 1/4 in |
| Output Configuration | Inline Shaft |
| Ratio | 1.50:1 |
| Weight | 300.0 LB |
| EAN or UPC | 782475377725 |

