- Size 7
- Class 3
- Triple Reduction
- 15 HP
- 31.4:1 Ratio
| Unit Size | 7 |
| Output Configuration | Inline Shaft |
| Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
| Service Class | Class 3 |
| Motor HP | 15 hp |
| Reduction Type | Triple Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 13.75 x 15.62 |
| Box Length | 16.12 in |
| Box Height | 21.65 in |
| Output RPM @ 1750 rpm Input | 56 rpm |
| Box Width | 18 1/4 in |
| Ratio | 31.4:1 |
| Frame | 215TY |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Weight | 680.0 LB |
| EAN or UPC | 782475377787 |

