- Size 5
- Class 3
- Double Reduction
- 15 HP
- 7.59:1 Ratio
| Motor HP | 15 hp |
| Output (Shaft or Bore) Size | 2 in |
| Unit Size | 5 |
| Reduction Type | Double Reduction |
| Output Configuration | Inline Shaft |
| Box Width | 12 1/4 in |
| Service Class | Class 3 |
| Output RPM @ 1750 rpm Input | 230 rpm |
| Frame | 215TY |
| Bolt Centers w/ Std. Base Kit (in) | 9.08 x 10.76 |
| Ratio | 7.59:1 |
| Box Length | 10.31 in |
| Box Height | 12.29 in |
| Base to Shaft Center Height w/Std. Base Kit | 7.74 in |
| Weight | 360.0 LB |
| EAN or UPC | 782475377855 |

