- Size 6
- Class 3
- Single Reduction
- 15 HP
- 2.25:1 Ratio
| Motor HP | 15 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.21 in |
| Box Width | 12 1/4 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Unit Size | 6 |
| Output RPM @ 1750 rpm Input | 780 rpm |
| Box Height | 13 3/4 in |
| Ratio | 2.25:1 |
| Frame | 215TY |
| Output Configuration | Inline Shaft |
| Reduction Type | Single Reduction |
| Service Class | Class 3 |
| Bolt Centers w/ Std. Base Kit (in) | 17.24 x 10.26 |
| Box Length | 10.44 in |
| Weight | 340.0 LB |
| EAN or UPC | 782475377893 |

