Skip to content Skip to navigation menu
APG Gearmotor

AP1531170

APG Gearmotor
Item #101920291
  • Size 5
  • Class 3
  • Single Reduction
  • 15 HP
  • 1.50:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Single Reduction
  • 15 HP
  • 1.50:1 Ratio
Reduction Type Single Reduction
Ratio 1.50:1
Output Configuration Inline Shaft
Bolt Centers w/ Std. Base Kit (in) 7.44 x 10.76
Motor HP 15 hp
Unit Size 5
Frame 215TY
Service Class Class 3
Box Height 12 1/4 in
Box Length 8.69 in
Box Width 12 1/4 in
Base to Shaft Center Height w/Std. Base Kit 3.3 in
Output (Shaft or Bore) Size 1 3/8 in
Output RPM @ 1750 rpm Input 1170 rpm
Weight 310.0 LB
EAN or UPC 782475377916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison