- FlexFier Magnifier
- 1-3/4 x 2-1/2 in
- 23" Long
features
- Patented
- Replaceable shatter-resistant acrylic magnifier
| Mirror/Magnifier Size | 1-3/4 x 2-1/2 in |
| Head Type | 180° Swivel, Rotates 360° |
| Overall Length | 23 in |
| Weight | 0.0 LB |
| Mirror/Magnifier Size | 1-3/4 x 2-1/2 in |
| Head Type | 180° Swivel, Rotates 360° |
| Overall Length | 23 in |
| Weight | 0.0 LB |