- Radial Bearing
- 20 mm ID x 47 mm OD x 18 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Limiting Speed - Oil | 11000 rpm |
| Housing Fillet Radius [Max] | 0.024 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Ring Modification | None |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Adapter Assembly | SNW 04 |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 7000 lbf |
| Enclosure | Double LAMBDA® Seals |
| Limiting Speed - Grease | 5500 rpm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 0.32 LB |

