- Radial Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Adapter Assembly | SNW 05 |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double NYLAPLATE® Seals |
| Cage Material | Steel |
| O.D. | 52 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 10000 rpm |
| I.D. | 25 mm |
| Dynamic Load Rating | 8100 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 5000 rpm |
| Housing Fillet Radius [Max] | 0.039 in |
| Weight | 0.4 LB |
| EAN or UPC | 726166001278 |

