- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 2800 rpm |
| Housing Fillet Radius [Max] | 0.039 in |
| Adapter Assembly | SNW 09 |
| Radial Internal Clearance | Normal |
| Enclosure | Double LAMBDA® Seals |
| Dynamic Load Rating | 17800 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| O.D. | 85 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 5600 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 45 mm |
| Weight | 1.3 LB |

