- Radial Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 0.059 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Dynamic Load Rating | 23000 lbf |
| Radial Internal Clearance | C3 |
| O.D. | 100 mm |
| Limiting Speed - Oil | 4650 rpm |
| Adapter Assembly | SNW 11 |
| Cage Material | Steel |
| Limiting Speed - Grease | 2325 rpm |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Weight | 1.9 LB |

