- Radial Bearing
- 120 mm ID x 260 mm OD x 86 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| O.D. | 260 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Weight | 48.73 LB |

