- 1 7/8" Roller Diameter
- 3/4" Stud Diameter
- 3/4-16 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Stud Dia. | 3/4 in |
| Lube Fitting Size | 3/16 in |
| Static Capacity | N/A |
| Thread Size | 3/4 |
| Stud Type | Eccentric |
| Roller Width | 1 in |
| End Type | Hex Hole |
| Thread Type | UNF |
| Dynamic Load Rating | N/A |
| Clamp Torque | 1250 lbf |
| Roller Type | Crowned |
| Eccentricity | 0.03 in |
| Stud Length | 1 3/4 in |
| Enclosure | Sealed |
| Threads per Inch | 16 |
| Material | Steel |
| Roller Dia. | 1 7/8 in |
| Bearing Type | Self-Lubricating Bushing |
| Inch/Metric | Inch |
| Lube Hole Center | N/A |
| Thread Pitch | N/A |
| Lube Hole Diameter | N/A |
| Weight | 0.92 LB |

