- 2 1/2" Roller Diameter
- 1" Stud Diameter
- 1-14 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Stud Dia. | 1 in |
| Roller Dia. | 2 1/2 in |
| Roller Width | 1 1/2 in |
| Eccentricity | 0.03 in |
| Roller Type | Crowned |
| Material | Steel |
| Bearing Type | Self-Lubricating Bushing |
| Enclosure | Sealed |
| Lube Hole Center | N/A |
| End Type | Hex Hole |
| Threads per Inch | 14 |
| Thread Size | 1 |
| Thread Type | UNS |
| Lube Fitting Size | 3/16 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | N/A |
| Lube Hole Diameter | N/A |
| Stud Type | Eccentric |
| Thread Pitch | N/A |
| Stud Length | 2 1/4 in |
| Static Capacity | N/A |
| Clamp Torque | 2250 lbf |
| Weight | 2.66 LB |
| EAN or UPC | 726166116118 |

