- 3 1/2" Roller Diameter
- 1 3/8" Stud Diameter
- 1 3/8-12 Thread
- Hex Hole End
- Self-Lubricating Bushing Design
| Enclosure | Sealed |
| Roller Dia. | 3 1/2 in |
| Stud Dia. | 1.375 in |
| Eccentricity | 0.06 in |
| Thread Pitch | N/A |
| Static Capacity | N/A |
| Roller Width | 2 in |
| Lube Fitting Size | 1/4 in |
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| Material | Steel |
| Roller Type | Crowned |
| Lube Hole Center | N/A |
| Clamp Torque | 4200 lbf |
| Stud Type | Eccentric |
| Thread Type | UNF |
| Threads per Inch | 12 |
| Lube Hole Diameter | N/A |
| Stud Length | 2.75 in |
| Thread Size | 1 3/8 |
| End Type | Hex Hole |
| Bearing Type | Self-Lubricating Bushing |
| Weight | 6.18 LB |
| EAN or UPC | 726166040161 |

