- 5" Roller Diameter
- 2" Stud Diameter
- 2-12 Thread
- Hex Hole End
- Needle Bearing Design
| Material | Steel |
| Thread Type | UN |
| Enclosure | Unsealed |
| Roller Dia. | 5 in |
| End Type | Hex Hole |
| Lube Hole Center | 7/8 in |
| Inch/Metric | Inch |
| Thread Size | 2 |
| Bearing Type | Needle Bearing |
| Roller Width | 2 3/4 in |
| Roller Type | Straight |
| Stud Dia. | 2 in |
| Housing Bore | 2.0003 in |
| Dynamic Load Rating | 46575 lbf |
| Lube Hole Diameter | 3/16 in |
| Stud Type | Standard |
| Lube Fitting Size | 1/4 NPT |
| Clamp Torque | 5000 lbf |
| Static Capacity | 67950 lbf |
| Stud Length | 5 1/16 in |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Weight | 22.1 LB |

