- 4" Roller Diameter
- 1 1/2" Stud Diameter
- 1 1/2-12 Thread
- Slotted End
- Needle Bearing Design
| Material | Steel |
| Stud Type | Eccentric |
| End Type | Slotted |
| Lube Fitting Size | 1/4 in |
| Thread Type | UNF |
| Lube Hole Diameter | N/A |
| Dynamic Load Rating | 29985 lbf |
| Lube Hole Center | N/A |
| Stud Length | 3 1/2 in |
| Thread Size | 1 1/2 |
| Roller Dia. | 4 in |
| Stud Dia. | 1 1/2 in |
| Roller Type | Straight |
| Eccentricity | 0.06 in |
| Clamp Torque | 5000 lbf |
| Thread Pitch | N/A |
| Static Capacity | 44770 lbf |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Threads per Inch | 12 |
| Roller Width | 2 1/4 in |
| Inch/Metric | Inch |
| Weight | 9.46 LB |

