- 9/16" Roller Diameter
- 0.19" Stud Diameter
- 10-32 Thread
- Hex Hole End
- Needle Bearing Design
| Thread Size | #10 |
| Stud Dia. | 0.19 in |
| Enclosure | Unsealed |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Stud Type | Eccentric |
| Static Capacity | 790 lbf |
| Thread Type | UNF |
| Clamp Torque | 15 lbf |
| Lube Hole Diameter | N/A |
| Material | Steel |
| Stud Length | 5/8 in |
| Lube Hole Center | N/A |
| Roller Dia. | 9/16 in |
| End Type | Hex Hole |
| Roller Type | Straight |
| Lube Fitting Size | N/A |
| Inch/Metric | Inch |
| Dynamic Load Rating | 680 lbf |
| Roller Width | 3/8 in |
| Bearing Type | Needle Bearing |
| Eccentricity | 0.01 in |
| Weight | 4.0 LB |
| EAN or UPC | 726166030513 |

