- Yoke Roller
- Needle Bearing Type
- 2 1/4 in ID x 6 in OD x 3 3/8 in Overall Width
- Straight Roller
- Unsealed
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Roller Width | 3 1/4 in |
| Overall Width | 3 3/8 in |
| Inch/Metric | Inch |
| Roller Type | Straight |
| I.D. | 2 1/4 in |
| Bearing Type | Needle Bearing |
| Enclosure | Unsealed |
| Roller Dia. | 6 in |
| Material | Steel |
| Weight | 20.16 LB |

